60W 12-1/4 in. 1-Light Medium E-26 Wall Sconce in Dark Bronze

You last purchased this on
 
Signature Hardware

Kingston Manor 60W 12-1/4 in. 1-Light Medium E-26 Wall Sconce in Dark Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Kingston Manor 60W 12-1/4 in. 1-Light Medium E-26 Wall Sconce in Dark Bronze

  • Fast #
  • Part #PHEL2400DABR
  • Item #5150924
  • Manufacturer Part #434296
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Dark Bronze Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

  • Can be mounted down only
  • Dark Sky Compliant: No
  • Location Rating: Wet
  • Requires Certification

Specifications

CSA Certified:
CSA-C22.2 NO. 250.0
Collection:
Kingston Manor
Color Finish Category:
Bronze Tones
Color Finish Name:
Dark Bronze
ETL Listed:
Yes
Energy Star Compliant:
No
Height:
12-1/4 in
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Style:
Traditional
MA Approved -:
No
Material:
Aluminium
Number of Lights:
1
UL Listed:
UL 1598
Volts:
120V
WaterSense Labeled:
No
Watts:
60 W
Width:
6 in