60W 16-1/4 in. 2-Light Candelabra E-12 Wall Sconce in Dark Bronze
Kingston Manor 60W 16-1/4 in. 2-Light Candelabra E-12 Wall Sconce in Dark Bronze
Product Details
- Can be mounted down only
- Dark Sky Compliant: No
- Location Rating: Wet
Specifications
- CSA Certified:
- CSA-C22.2 NO. 250.0
- Collection:
- Kingston Manor
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Dark Bronze
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 16-1/4 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Traditional
- MA Approved -:
- No
- Material:
- Aluminium
- Number of Lights:
- 2
- UL Listed:
- UL 1598
- Volts:
- 120V
- WaterSense Labeled:
- No
- Watts:
- 60 W
- Width:
- 8 in