60W 1-Light Medium E-26 Bath Light in Matte Black

You last purchased this on
 
Signature Hardware

La Maida 60W 1-Light Medium E-26 Bath Light in Matte Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

La Maida 60W 1-Light Medium E-26 Bath Light in Matte Black

  • Fast #
  • Part #PHVL3151MB
  • Item #7846451
  • Manufacturer Part #453508
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Matte Black Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

  • Backplate dimensions: 1-3/8" H x 4-1/2" W
  • Cannot be mounted on a sloped ceiling
  • Bulb Included: No
  • Location Rating: Damp
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
La Maida
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Clear
Height:
9-1/8 in
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
MA Approved -:
No
Material:
Steel, Glass
Number of Lights:
1
UL Listed:
No
Volts:
120V
WaterSense Labeled:
No
Watts:
60 W
Width:
5-1/8 in