60W 3-Light Medium E-26 Bath Light in Matte Black

You last purchased this on
 
Signature Hardware

Laurelgrove 60W 3-Light Medium E-26 Bath Light in Matte Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Laurelgrove 60W 3-Light Medium E-26 Bath Light in Matte Black

  • Fast #
  • Part #PHVL3173MB
  • Item #7846480
  • Manufacturer Part #453496
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Matte Black Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

  • Backplate dimensions: 3/4" H x 4-3/4" W
  • Cannot be mounted on a sloped ceiling
  • Bulb Included: No
  • Location Rating: Damp
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Laurelgrove
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Clear, Seedy
Height:
8-7/8 in
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
MA Approved -:
No
Material:
Steel, Glass
Number of Lights:
3
UL Listed:
No
Volts:
120V
WaterSense Labeled:
No
Watts:
60 W
Width:
26-5/8 in