13 x 4-1/2 in. 60W 1-Light Medium E-26 Vanity Fixture in Polished Nickel
Leaman 13 x 4-1/2 in. 60W 1-Light Medium E-26 Vanity Fixture in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Backplate diameter of 4-1/2"
- Can be mounted up only
Specifications
- ADA Compliant:
- No
- Collection:
- Leaman
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Etched
- Height:
- 13 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- T10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Modern
- MA Approved -:
- No
- Material:
- Steel
- Number of Lights:
- 1
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- WaterSense Labeled:
- No
- Watts:
- 60 W
- Width:
- 4-1/2 in