Leavells 5-3/8 x 11 in. 100W 1-Light Medium E-26 Flush Mount Ceiling Fixture in Oil Rubbed Bronze

Part #PHFL4071ORB  |  Item #5150799  |  Manufacturer Part #PHFL4071ORB

$106.06 EACH
(Pricing is for Oil Rubbed Bronze)

Color/Finish: Oil Rubbed Bronze

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Features a dark oil rubbed bronze finish with black undertones
  • Cannot be mounted on a sloped ceiling

Specifications

Bulb Type: Incandescent

CSA Certified: CSA-C22.2 NO. 250.0

Collection: Leavells

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Glass Type: Etched

Height: 5-3/8 in

Light Bulb Base Type: Medium E-26

Lighting Style: Traditional

MA Approved: No

Number Of Lights: 1

UL Listed: UL 1598

Volts: 120V

WaterSense Labeled: No

Watts: 100

Width: 11 in