60W 1-Light Medium E-26 Pendant in Glossy Black
Longden 60W 1-Light Medium E-26 Pendant in Glossy Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Canopy dimensions: 3/4" H x 5-1/8" diameter.
- Location Rating: Damp
- Bulb Included: No
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CSA Certified:
- CSA-C22.2 NO. 250.0
- Collection:
- Longden
- Color Finish Category:
- Blues
- Color Finish Name:
- Gentle Navy Blue
- Diameter:
- 18-1/8 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 10 in
- Installation Type:
- Ceiling Mount
- Length:
- 18-1/8 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- MA Approved -:
- No
- Material:
- Steel
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UL Listed:
- UL 1598
- Volts:
- 120V
- WaterSense Labeled:
- No
- Watts:
- 60 W
- Weight:
- 7.25 lb
- Width:
- 18-1/8 in