4-1/2 in. 35W LED Bath Light in Polished Nickel
Longhill 4-1/2 in. 35W LED Bath Light in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Bulb included
- Backplate Dimensions: 8" W X 4-1/2" H
- Can be mounted up/down
- Cannot be mounted on a sloped ceiling
- Dimmable
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CSA Certified:
- CSA-C22.2 NO. 250.0
- Collection:
- Longhill
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 3-1/2 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Opal Etched
- Height:
- 4-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Type:
- LED
- Lighting Direction:
- Up/Down Lighting
- Lumens:
- 2500
- MA Approved -:
- No
- Material:
- Glass
- UL Listed:
- UL 1598
- Volts:
- 110V
- WaterSense Labeled:
- No
- Watts:
- 35 W
- Width:
- 36 in