10 in. 100W 2-Light Bath Light in Polished Chrome

You last purchased this on
 
Signature Hardware

Magruder 10 in. 100W 2-Light Bath Light in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Magruder 10 in. 100W 2-Light Bath Light in Polished Chrome

  • Fast #
  • Part #PHVL3062PC
  • Item #7486481
  • Manufacturer Part #440766
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

  • Bulb not included
  • Backplate Dimensions: 5" Diameter
  • Can be mounted up/down
  • Cannot be mounted on a sloped ceiling
  • Dimmable
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
CSA-C22.2 NO. 250.0
Collection:
Magruder
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
7-1/4 in
ETL Listed:
Yes
Energy Star Compliant:
No
Height:
10 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Lighting Direction:
Up/Down Lighting
Lighting Style:
Industrial
MA Approved -:
No
Material:
Steel
Number of Lights:
2
UL Listed:
UL 1598
Volts:
110V
WaterSense Labeled:
No
Watts:
100 W
Width:
16-1/8 in