100W 3-Light Medium Vanity Fixture in Brushed Nickel
Matina 100W 3-Light Medium Vanity Fixture in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Distance from top of outlet to top of fixture: 7"
- Extension: 6-1/8"
- Backplate diameter of 5-1/4"
- Does not include bulbs
- One year warranty
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Matina
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 6-1/8 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Frosted
- Height:
- 10-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Contemporary
- Material:
- Steel
- Number of Lights:
- 3
- Power Source:
- Hardwired
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Wall Sconce Type:
- Vanity
- Watts:
- 100 W
- Weight:
- 5.46 lb
- Width:
- 21 in