20 in. 60W 4-Light Pendant in Polished Nickel

You last purchased this on
 
Signature Hardware

Murphy 20 in. 60W 4-Light Pendant in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Murphy 20 in. 60W 4-Light Pendant in Polished Nickel

  • Fast #
  • Part #PHPL6534PN
  • Item #7486478
  • Manufacturer Part #440516
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Canopy: 3/4" H x 4-3/4" W
  • Not dimmable
  • Bulb not included
  • Stem Included: 54"
  • Maximum hanging height: 65-3/8"
  • Cannot be mounted on a sloped ceiling
  • Requires Certification

Specifications

CSA Certified:
CSA-C22.2 NO. 250.0
Collection:
Murphy
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Diameter:
20 in
ETL Listed:
Yes
Energy Star Compliant:
No
Height:
9 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Style:
Glam
MA Approved -:
No
Material:
Synthetic Leather
Number of Lights:
4
UL Listed:
UL 1598
Volts:
120V
WaterSense Labeled:
No
Watts:
60 W