60W 4-Light Candelabra E-12 Pendant in Oil Rubbed Bronze

You last purchased this on
 
Signature Hardware

Plaza 60W 4-Light Candelabra E-12 Pendant in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Plaza 60W 4-Light Candelabra E-12 Pendant in Oil Rubbed Bronze

  • Fast #
  • Part #PHPL5114ORB
  • Item #5150837
  • Manufacturer Part #440530
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

  • Wire length 180 in
  • Chain length 60 in
  • Bulb wattage 60 W
  • Rated for dry locations
  • Backplate diameter of 4-3/4"
  • Suitable for dry installation
  • Canopy size 4-3/4 in
  • Requires Certification

Specifications

Collection:
Plaza
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Energy Star Compliant:
No
Height:
84-7/8 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Type:
Incandescent
Lighting Style:
Modern
Lumens per Watt:
60
MA Approved -:
No
Material:
Steel
Number of Lights:
4
UL Listed:
Yes
Volts:
120V
WaterSense Labeled:
No
Watts:
240 W
Width:
17 in