100W 9-1/8 in. 1-Light Medium E-26 Wall Sconce in Oil Rubbed Bronze
Portsmouth 100W 9-1/8 in. 1-Light Medium E-26 Wall Sconce in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dark Sky Compliant: Yes
- Can be mounted down only
Specifications
- CSA Certified:
- CSA-C22.2 NO. 250.0
- Collection:
- Portsmouth
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 9-1/8 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Rustic
- MA Approved -:
- No
- Material:
- Aluminium
- Number of Lights:
- 1
- UL Listed:
- UL 1598
- Volts:
- 120V
- WaterSense Labeled:
- No
- Watts:
- 100 W
- Width:
- 8 in