20W 1 in. 1-Light Chandlier in Brushed Nickel
Quimby 20W 1 in. 1-Light Chandlier in Brushed Nickel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes 15' of wire
- Cannot be mounted on a sloped ceiling
- Dimmable
- Backplate diameter of 6-1/4"
Specifications
- CSA Certified:
- CSA-C22.2 NO. 250.0
- Collection:
- Quimby
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Temperature:
- 2700
- Height:
- 1 in
- Light Bulb Type:
- Integrated LED
- Lighting Style:
- Modern
- MA Approved -:
- No
- Number of Lights:
- 1
- UL Listed:
- UL 1598
- Volts:
- 120V
- WaterSense Labeled:
- No
- Watts:
- 20 W
- Width:
- 19-5/8 in