DESCRIPTION

  • Can be mounted up/down
  • Bulb included
  • Backplate Dimensions: 7-7/8" W X 4-1/2" H
  • Not dimmable
  • Cannot be mounted on a sloped ceiling

Park Harbor® Sanderling 7-1/8 in. 3.5W 2-Light LED Bath Light in Brushed Nickel

PHVL3142BN

Manufacturer Part #: PHVL3142BN

Color/Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
LED
Collection
Sanderling
Depth
6 in
ETL Listed
Yes
Glass Type
Clear Sandblasted
Height
7-1/8 in
Installation Type
Wall Mount
Light Bulb Shape Code
G9
Lighting Direction
Up/Down Lighting
Lumens
420
Number Of Lights
2
Volts
120V
Watts
3.5
Width
14-3/8 in

Print