5-1/4 in. 5W 3-Light LED Bath Light in Brushed Nickel

You last purchased this on
 
Signature Hardware

Skimino 5-1/4 in. 5W 3-Light LED Bath Light in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Skimino 5-1/4 in. 5W 3-Light LED Bath Light in Brushed Nickel

  • Fast #
  • Part #PHVL3103BN
  • Item #7486558
  • Manufacturer Part #PHVL3103BN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Backplate Dimensions: 4-3/4" Diameter
  • Dimmable
  • Bulb included
  • Cannot be mounted on a sloped ceiling
  • Three year warranty
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
CSA-C22.2 NO. 250.0
Collection:
Skimino
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
5-3/8 in
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Clear Outside, White Inside
Height:
5-1/4 in
Installation Type:
Wall Mount
Light Bulb Shape Code:
G9
Light Bulb Type:
LED
Lighting Direction:
Up/Down Lighting
Lighting Style:
Modern
MA Approved -:
No
Material:
Glass
Number of Lights:
3
UL Listed:
UL 1598
Volts:
110V
WaterSense Labeled:
No
Watts:
5 W
Width:
22 in