Stanburn 60W 6-Light Medium E-26 Incandescent Chandelier in Aged Brass

Part #PHHL6466AGBR  |  Item #8498565  |  Manufacturer Part #PHHL6466AGBR

$734.37 EACH

Color/Finish: Aged Brass

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Stem Included: (4) 12", (1) 6"
  • Can be mounted on a sloped ceiling at up to 90°

Specifications

Bulb Type: Incandescent

Collection: Stanburn

Color Finish: Aged Brass

Color Finish Category: Brass Tones

Diameter: 32-3/8 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Height: 10-3/4 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Lighting Direction: Down Lighting

Lumens: 800

MA Approved: No

Material: Steel

Maximum Height: 59-1/4 in

Number Of Lights: 6

Number of Tiers: 1

Power Source: Hardwired

UL Listed: Suitable for Dry Locations

Volts: 120V

WaterSense Labeled: No

Watts: 60

Weight: 8.8