60W 1-Light Medium E-26 Pendant in Brushed Nickel

You last purchased this on
 
Signature Hardware

Stockton 60W 1-Light Medium E-26 Pendant in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Stockton 60W 1-Light Medium E-26 Pendant in Brushed Nickel

  • Fast #
  • Part #PHPL5011BN
  • Item #5150979
  • Manufacturer Part #440619
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Can be mounted on a sloped ceiling at up to a 90° angle
  • Location Rating: Dry
  • Includes 15' of wire
  • Backplate diameter of 4-7/8"
  • Requires Certification

Specifications

Collection:
Stockton
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Energy Star Compliant:
No
Glass Type:
Seeded
Height:
9-1/2 in
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Style:
Modern
MA Approved -:
No
Material:
Steel, Glass
Number of Lights:
1
UL Listed:
Suitable for Dry Locations
Volts:
120V
WaterSense Labeled:
No
Watts:
60 W
Width:
9 in