5-3/8 x 9-1/2 in. 100W 1-Light Medium E-26 Flush Mount Ceiling Fixture in Polished Chrome
Summerlake 5-3/8 x 9-1/2 in. 100W 1-Light Medium E-26 Flush Mount Ceiling Fixture in Polished Chrome
Product Details
- Cannot be mounted on a sloped ceiling
Specifications
- CSA Certified:
- CSA-C22.2 NO. 250.0
- Collection:
- Summerlake
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Etched
- Height:
- 5-19/50 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Industrial
- MA Approved -:
- No
- Material:
- Steel
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UL Listed:
- UL 1598
- Volts:
- 120V
- WaterSense Labeled:
- No
- Watts:
- 100 W
- Weight:
- 3.56 lb
- Width:
- 9-1/2 in