5 in. 5W 2-Light LED Bath Light in Polished Chrome
Swans Point 5 in. 5W 2-Light LED Bath Light in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Bulb included
- Backplate Dimensions: 4-3/4" Diameter
- Can be mounted up/down
- Cannot be mounted on a sloped ceiling
- Dimmable
Specifications
- ADA Compliant:
- No
- CSA Certified:
- CSA-C22.2 NO. 250.0
- Collection:
- Swans Point
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 5-3/4 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear Pressed
- Height:
- 5 in
- Installation Type:
- Wall Mount
- Light Bulb Shape Code:
- G9
- Light Bulb Type:
- LED
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Glam
- MA Approved -:
- No
- Material:
- Glass
- Number of Lights:
- 2
- UL Listed:
- UL 1598
- Volts:
- 110V
- WaterSense Labeled:
- No
- Watts:
- 5 W
- Width:
- 14 in