Park Harbor®

Swans Point 5 in. 5W 2-Light LED Bath Light in Polished Chrome

Part #PHVL3092  |  Manufacturer Part #PHVL3092PC

Color/Finish:  

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Can be mounted up/down
  • Bulb included
  • Backplate Dimensions: 4-3/4" Diameter
  • Dimmable
  • Cannot be mounted on a sloped ceiling

Specifications

ADA Compliant: No

Bulb Type: LED

Collection: Swans Point

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 5-3/4 in

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Clear Pressed

Height: 5 in

Installation Type: Wall Mount

Light Bulb Shape Code: G9

Lighting Direction: Up/Down Lighting

Material: Glass

Number Of Lights: 2

Volts: 110V

Watts: 5

Width: 14 in