100W 13-5/8 in. 1-Light Medium E-26 Wall Sconce in Chocolate Bronze
West Rock 100W 13-5/8 in. 1-Light Medium E-26 Wall Sconce in Chocolate Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Can be mounted down only
- Dark Sky Compliant: No
- Rated for wet locations
Specifications
- CSA Certified:
- CSA-C22.2 NO. 250.0
- Collection:
- West Rock
- Color Finish Name:
- Chocolate Bronze
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Seeded
- Height:
- 13-5/8 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Traditional
- MA Approved -:
- No
- Material:
- Aluminium
- Number of Lights:
- 1
- UL Listed:
- UL 1598
- Volts:
- 120V
- WaterSense Labeled:
- No
- Watts:
- 100 W
- Width:
- 8 in