13-1/4 in. 100W 1-Light Outdoor Wall Sconce in Antique Pewter

You last purchased this on
 
Signature Hardware

Wetherburn 13-1/4 in. 100W 1-Light Outdoor Wall Sconce in Antique Pewter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Wetherburn 13-1/4 in. 100W 1-Light Outdoor Wall Sconce in Antique Pewter

  • Fast #
  • Part #PHEL5501ANPE
  • Item #7486586
  • Manufacturer Part #440687
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Antique Pewter Select Color Finish Name
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Backplate Dimensions: 5" Diameter
  • Not dimmable
  • Bulb not included
  • Dark Sky Compliant: Yes
  • Two year Warranty
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
CSA-C22.2 NO. 250.0
Collection:
Wetherburn
Color Finish Category:
Pewter Tones
Color Finish Name:
Antique Pewter
Depth:
21-3/8 in
Dimmable:
No
ETL Listed:
Yes
Energy Star Compliant:
No
Height:
13-1/4 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Lighting Direction:
Down Lighting
Lighting Style:
Traditional
MA Approved -:
No
Material:
Metal
Number of Lights:
1
Power Source:
Hardwired
UL Listed:
UL 1598
Volts:
120V
WaterSense Labeled:
No
Watts:
100 W
Width:
5 in