White Opal Etched Glass for PHPL6571 Pendant

You last purchased this on
 
Signature Hardware

White Opal Etched Glass for PHPL6571 Pendant

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

White Opal Etched Glass for PHPL6571 Pendant

  • Fast #
  • Part #PHPL6571WGLS
  • Item #7486589
  • Manufacturer Part #PHPL6571WGLS
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

  • Glass only for PHPL6571 pendants
  • Requires Certification

Specifications

Brand Model Compatibility:
PHPL6571 Pendant
Color Finish Category:
Whites
Color Finish Name:
Opal
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
White Opal Etched
MA Approved -:
No
Material:
Glass
Number of Lights:
1
UL Listed:
No
Volts:
120V
WaterSense Labeled:
No
Watts:
60 W