20 in. 100W 2-Light Medium E-26 Bath Light with Seeded Glass in Brushed Nickel
Windsor Gate 20 in. 100W 2-Light Medium E-26 Bath Light with Seeded Glass in Brushed Nickel
Product Details
- Distance from top of outlet to top of fixture: 5-7/8"
- Extension: 7-1/8"
- Does not include bulbs
- Backplate diameter of 5-3/8"
- One year warranty
Specifications
- ADA Compliant:
- No
- Collection:
- Windsor Gate
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 7-1/8 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Seeded
- Height:
- 8-5/8 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Traditional
- MA Approved -:
- No
- Material:
- Steel, Glass
- Number of Lights:
- 2
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- WaterSense Labeled:
- No
- Watts:
- 100 W
- Width:
- 20 in