22-3/8 in. 100W 3-Light Medium E-26 Bath Light with Frosted Glass in Polished Chrome
Windsor Gate 22-3/8 in. 100W 3-Light Medium E-26 Bath Light with Frosted Glass in Polished Chrome
Product Details
- Distance from top of outlet to top of fixture: 5-7/8"
- Extension: 6-1/2"
- Does not include bulbs
- Backplate diameter of 5-3/8"
- Can be mounted up/down
- One year warranty
Specifications
- ADA Compliant:
- No
- Collection:
- Windsor Gate
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 6-1/2 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Frosted
- Height:
- 8-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- MA Approved -:
- No
- Material:
- Steel, Glass
- Number of Lights:
- 3
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- WaterSense Labeled:
- No
- Watts:
- 100 W
- Width:
- 22-3/8 in