DESCRIPTION

  • Does not include bulbs
  • Distance from top of outlet to top of fixture: 5-7/8"
  • Extension: 7-1/8"
  • One year warranty
  • Backplate diameter of 5-3/8"

Park Harbor® Windsor Gate 26-3/8 in. 100W 3-Light Medium E-26 Bath Light with Seeded Glass in Polished Chrome

PHVL3003PC

Manufacturer Part #: PHVL3003PC

Color/Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Windsor Gate
Depth
7-1/8 in
ETL Listed
No
Glass Type
Clear
Height
8-5/8 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Ambient Lighting
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
100
Width
26-3/8 in

Print