8-1/2 x 16-1/8 in. 100W 2-Light Medium E-26 Vanity Fixture in Brushed Nickel

You last purchased this on
 
Signature Hardware

Windsor Gate 8-1/2 x 16-1/8 in. 100W 2-Light Medium E-26 Vanity Fixture in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Windsor Gate 8-1/2 x 16-1/8 in. 100W 2-Light Medium E-26 Vanity Fixture in Brushed Nickel

  • Fast #
  • Part #PHVL2002BN
  • Item #5150965
  • Manufacturer Part #427898
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

  • Does not include bulbs
  • Distance from top of outlet to top of fixture: 5-7/8"
  • Can be mounted up/down
  • Backplate diameter of 5-3/8"
  • One year warranty
  • Extension: 6-1/2"
  • Requires Certification

Specifications

Collection:
Windsor Gate
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Energy Star Compliant:
No
Glass Type:
Etched
Height:
8-1/2 in
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Traditional
MA Approved -:
No
Material:
Metal, Glass
Number of Lights:
2
UL Listed:
Suitable for Damp Locations
Volts:
120V
WaterSense Labeled:
No
Watts:
100 W
Width:
16-1/8 in