8-1/2 x 22-3/8 in. 100W 3-Light Medium E-26 Vanity Fixture in Oil Rubbed Bronze
Windsor Gate 8-1/2 x 22-3/8 in. 100W 3-Light Medium E-26 Vanity Fixture in Oil Rubbed Bronze
Product Details
- Can be mounted up/down
- Does not include bulbs
- Features a dark oil rubbed bronze finish with black undertones
- One year warranty
- Backplate diameter of 5-3/8"
- Extension: 6-1/2"
- Distance from top of outlet to top of fixture: 5-7/8"
Specifications
- Collection:
- Windsor Gate
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Energy Star Compliant:
- No
- Glass Type:
- Etched
- Height:
- 8-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- MA Approved -:
- No
- Material:
- Metal, Glass
- Number of Lights:
- 3
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- WaterSense Labeled:
- No
- Watts:
- 100 W
- Width:
- 22-3/8 in