Park Harbor®

Woodberry 9-3/4 in. 12W 1-Light Tall Integrated LED Outdoor Wall Sconce with Seedy Glass Shade in Black

Part #PHEL3104BLKLED  |  Manufacturer Part #PHEL3104BLKLED

Color/Finish: Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Includes bulbs
  • Distance from top of outlet to top of fixture: 5"
  • Extension: 11-2/5"
  • Three year warranty
  • Backplate dimensions of 10-3/7" H x 5-1/8" W
  • Not dimmable
  • Dark Sky Compliant: No

Specifications

ADA Compliant: No

Bulb Type: LED

Collection: Woodberry

Color Finish: Black

Color Finish Category: Blacks

Depth: 11-5/8 in

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Clear Seeded

Height: 18-13/16 in

Lumens: 1015

Material: Aluminum

Number Of Lights: 1

UL Listed: Suitable for Wet Locations

Volts: 110V

Watts: 12

Width: 9-3/4 in