9-3/4 in. 12W 1-Light Tall Integrated LED Outdoor Wall Sconce with Seedy Glass Shade in Chocolate Bronze
Woodberry 9-3/4 in. 12W 1-Light Tall Integrated LED Outdoor Wall Sconce with Seedy Glass Shade in Chocolate Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Distance from top of outlet to top of fixture: 5"
- Extension: 11-2/5"
- Includes bulbs
- Not Dimmable
- Dark Sky Compliant: No
- Backplate dimensions of 10-3/7" H x 5-1/8" W
- Three year warranty
Specifications
- ADA Compliant:
- No
- CSA Certified:
- CSA-C22.2 NO. 250.0
- Collection:
- Woodberry
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Chocolate Bronze
- Depth:
- 11-5/8 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear Seeded
- Height:
- 18-13/16 in
- Light Bulb Type:
- LED
- Lighting Style:
- Traditional
- Lumens:
- 1015
- MA Approved -:
- No
- Material:
- Aluminum
- Number of Lights:
- 1
- UL Listed:
- UL 1598
- Volts:
- 110V
- WaterSense Labeled:
- No
- Watts:
- 12 W
- Width:
- 9-3/4 in