1/2 x 1-55/64 in. FNPT Brass Nipple
ST Series 1/2 x 1-55/64 in. FNPT Brass Nipple
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- Application:
- Water, Coolant
- Clean Bagged:
- No
- Collection:
- ST Series
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Straight, Nipple
- Length:
- 1-55/64 in
- Material:
- Brass
- Maximum Temperature:
- 250
- NSF Certified:
- No
- Pressure - Maximum:
- 2200 psi
- Temperature Range:
- -40 to 250 Deg F
- Weight:
- 0.23 lb