DESCRIPTION

  • 500 hours salt spray protection
  • Designed for system clean up
  • High acid capacity
  • Low pressure drop - exceptionally high flow rates
  • Molded porous core

Parker Hannifin 1-1/8 in. ODF Suction Line Drier

PSLD279SVHH

Length:

7-18/25 in

SPECIFICATIONS

End Connection 1
OD
Fitting Size 1
1-1/8 in
Length
7-18/25 in
Material
Steel
Size
1-1/8 in

Starting at
$83.82
EACH
  • QUANTITY