DESCRIPTION

  • 500 hours salt spray protection
  • Designed for system clean up
  • High acid capacity
  • Low pressure drop - exceptionally high flow rates
  • Molded porous core

Parker Hannifin 1-1/8 in. SWT Suction Line Drier

PSLD139SVHH

Length:

5-18/25 in

SPECIFICATIONS

End Connection 1
Sweat
Fitting Size 1
1-1/8 in
Length
5-18/25 in
Material
Steel
Size
1-1/8 in

Starting at
$74.49
EACH
  • QUANTITY