DESCRIPTION

  • 1/2 8 cu. in. bi-flow filter drier-sweat
  • All Steel shells are rated 600 psi for use with R410A
  • Compatible with all refrigerants and oils
  • Desiccant core provides removal of solid contaminants, acids and moisture
  • Provides three times the filtration as the standard bi-flow

Parker Hannifin 1/2 in. Steel Bi-flow Heat Pump Drier

PBF4S

Length:

SPECIFICATIONS

End Connection 1
Sweat
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Length
6-7/20 in

Starting at
$38.42
EACH
  • QUANTITY