DESCRIPTION

Parker Hannifin 1/4 in. Filter Liquid Line Drier

P032

Length:

4-4/25 in

SPECIFICATIONS

End Connection 1
Flared
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
Length
4-4/25 in
Material
Steel

Starting at
$14.42
EACH
  • QUANTITY