1/4 in 4-19/50 in. Liquid Line Filter Drier

You last purchased this on
 
Parker Hannifin

1/4 in 4-19/50 in. Liquid Line Filter Drier

This product requires certification to purchase.
Brand image
You last purchased this on
 
Parker Hannifin

1/4 in 4-19/50 in. Liquid Line Filter Drier

  • Fast #
  • Part #P052S
  • Item #2492923
  • Manufacturer Part #450275-001
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • New Solid Core Design
  • Requires Certification

Documents


Specifications

Application:
HVAC/R Systems
Capacity:
4000 lb
Color:
Black
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
2-9/20 in
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
Filter Size:
5 in
Filter Type:
Mesh
Fitting Size 1:
1/4 in
Fitting Size 2:
1/4 in
Fitting Sizes:
1/4 in
Fitting Type:
Straight
Length:
4-19/50 in
Material:
Steel, Copper
Origin:
Domestic
Pressure - Maximum:
650 psi
Product Type:
Liquid Line Filter Drier
Refrigerant:
R-32
Type:
P052S
UL Listed:
Yes