DESCRIPTION

Parker Hannifin 1/4 in. Plastic Tubing

P11204ARED1000FS

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

Color Finish
Red
Material
Plastic
Material Type
Nylon
Pipe Tubing Size
1/4 in