1 in. Solenoid Valve
GP Series 1 in. Solenoid Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- GP Series
- End Connection 1:
- FPT
- End Connections:
- FPT
- Inlet Outlet:
- 1 in inlet/ 1 in outlet
- Material:
- Brass, Stainless Steel, Rubber
- Material Type:
- Buna-N
- Pressure - Maximum:
- 150 psi
- Product Type:
- Solenoid Valve