1/2 in 5-19/50 in. Liquid Line Filter Drier Parker Hannifin

You last purchased this on
 
Parker Hannifin

1/2 in 5-19/50 in. Liquid Line Filter Drier Parker Hannifin

This product requires certification to purchase.
Brand image
You last purchased this on
 
Parker Hannifin

1/2 in 5-19/50 in. Liquid Line Filter Drier Parker Hannifin

  • Fast #
  • Part #P084S
  • Item #143181
  • Manufacturer Part #450285-001
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • New Solid Core Design
  • Requires Certification

Documents


Specifications

Application:
HVAC/R Systems
Capacity:
16000 lb
Color:
Black
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
2-7/10 in
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
Filter Size:
8 in
Filter Type:
Mesh
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Straight
Length:
5-19/50 in
Material:
Steel, Copper
Origin:
Domestic
Pressure - Maximum:
650 psi
Product Type:
Liquid Line Filter Drier
Refrigerant:
R-32
Type:
P084S
UL Listed:
Yes