1/2 in. x 16 ft. Copper Pipe
1/2 in. x 16 ft. Copper Pipe
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Diameter - Outside:
- 1/2 in
- Length:
- 16 ft
- Material:
- Copper
- Product Type:
- Refrigeration Tubing