This product requires certification to purchase.

12 x 20 x 1 in. MERV 8 Disposable Pleated Air Filter

Parker Hannifin

12 x 20 x 1 in. MERV 8 Disposable Pleated Air Filter

  • Fast #
  • Part #P5267302162
  • Item #10040704
  • Manufacturer Part #5267302162
4.1 out of 5 Customer Rating
Brand image
Parker Hannifin

12 x 20 x 1 in. MERV 8 Disposable Pleated Air Filter

  • Fast #
  • Part #P5267302162
  • Item #10040704
  • Manufacturer Part #5267302162
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Filtration efficiency: MERV 8
  • Requires Certification

Documents

Dimensions & Measurements
Depth
1 in
Height
20 in
Size
12 in x 20 in x 1 in
Width
12 in
Characteristics & Features
Disposable
Yes
Filter Type
Pleated
Material
Synthetic Fiber
Material Type
Polyester
MERV Rating
8
Electrical & Operational Information
Maximum Temperature
225
Warranty & Product Information
Origin
Domestic
Product Type
Air Filter
UL Listed
Yes