1/4 x 1/8 in. OD Tube x MIP Reducing Brass Connector
Poly-Tite 1/4 x 1/8 in. OD Tube x MIP Reducing Brass Connector
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- Collection:
- Poly-Tite
- End Connection 1:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/8 in
- Fitting Sizes:
- 1/4 in x 1/8 in
- Fitting Type:
- Connector
- Length:
- 1-3/50 in
- Material:
- Brass
- Maximum Temperature:
- 150
- Pressure - Maximum:
- 150 psi