DESCRIPTION

  • Compatible with POEs, alkybenzenes and mineral oils
  • Compatible with R-12, R-22, R134a, R-407C and R-410A
  • Corrosion resistant
  • High moisture and filtration capacity

Parker Hannifin 16 in. Open Diameter Liquid Line Drier

PSS163S

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
Sweat
Fitting Size 1
3/8 in
Material
Steel
Size
3/8 in