This product requires certification to purchase.

16 x 20 x 4 in. Pleated Air Filter

Parker Hannifin

16 x 20 x 4 in. Pleated Air Filter

  • Fast #
  • Part #P0450401
  • Item #12292751
  • Manufacturer Part #0450401
5 out of 5 Customer Rating
Brand image
Parker Hannifin

16 x 20 x 4 in. Pleated Air Filter

  • Fast #
  • Part #P0450401
  • Item #12292751
  • Manufacturer Part #0450401
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Height
19-1/2 in
Width
15-1/2 in
Characteristics & Features
MERV Rating
10
Electrical & Operational Information
Maximum Temperature
225
Warranty & Product Information
Product Type
Air Filter
Type
P0450401