This product requires certification to purchase.

16 x 80 in. Panel Air Filter Case of 3

Parker Hannifin

16 x 80 in. Panel Air Filter Case of 3

  • Fast #
  • Part #P4124680
  • Item #9958296
  • Manufacturer Part #4124680
3.5 out of 5 Customer Rating
Brand image
Parker Hannifin

16 x 80 in. Panel Air Filter Case of 3

  • Fast #
  • Part #P4124680
  • Item #9958296
  • Manufacturer Part #4124680
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 3
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Filtration efficiency: MERV 8
  • Requires Certification

Documents

Dimensions & Measurements
Depth
2 in
Height
80 in
Package Quantity
Case of 3
Size
16 in x 80 in
Width
16 in
Characteristics & Features
Disposable
Yes
Filter Type
Panel
Material
Synthetic Fiber
Material Type
Polyester
MERV Rating
8
Electrical & Operational Information
Maximum Temperature
225
Warranty & Product Information
Origin
Domestic
Product Type
Air Filter
UL Listed
Yes