1/8 in. OD Tube Stainless Steel Ferrule

You last purchased this on
 
Parker Hannifin

1/8 in. OD Tube Stainless Steel Ferrule

This product requires certification to purchase.
Brand image
You last purchased this on
 
Parker Hannifin

1/8 in. OD Tube Stainless Steel Ferrule

  • Fast #
  • Part #P2TZSS
  • Item #657795
3.8 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
Fits Pipe Size:
1/8 in
Fitting Type:
Straight
Material:
Stainless Steel