3/8 in 2-91/100 in. Liquid Line Filter Drier

You last purchased this on
 
Parker Hannifin

Sahara Series™ 3/8 in 2-91/100 in. Liquid Line Filter Drier

This product requires certification to purchase.
Brand image
You last purchased this on
 
Parker Hannifin

Sahara Series™ 3/8 in 2-91/100 in. Liquid Line Filter Drier

  • Fast #
  • Part #P407400
  • Item #5161006
  • Manufacturer Part #407400
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
R22, R410A, R704C refrigerants
Collection:
Sahara Series™
End Connection 1:
Female Sweat
End Connections:
Female Sweat
Fitting Size 1:
3/8 in
Fitting Sizes:
3/8 in
Length:
2-91/100 in
Material:
Copper, Steel
Tonnage:
2 Ton