DESCRIPTION

  • Solid copper connections
  • U-tube design for maximum flow of refrigerant and minimum oil entrapment

Parker Hannifin 3/4 in. Suction Line Accumulator

PVPA5896SRD

Length:

9-31/50 in

SPECIFICATIONS

End Connection 1
Copper
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Length
9-31/50 in
Material
Steel

Starting at
$72.47
EACH
  • QUANTITY