DESCRIPTION

Parker Hannifin 3/8 in. SWT Bi-flow Drier R410A

PBF163SXF

Length:

6-9/10 in

SPECIFICATIONS

End Connection 1
Sweat
Fitting Size 1
3/8 in
Length
6-9/10 in
Material
Steel
Size
3/8 in

Starting at
$51.75
EACH
  • QUANTITY